Shop All Wood Screws
Strong-Point
Wood Screw, #8, 1-1/4 in, Plain Flat Head Phillips Drive
Mfr # 820L
Zoro # G704058120
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Flat Head
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 820L
- Zoro # G704058120
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Item | Wood Screw |
System of Measurement | Inch |
Finish | Plain |
Drive | Phillips |
Head Type | Flat |
Description
Features
- Asymmetrical thread pattern.
- Resists material slippage during pull out and vibration.
- Superior holding power.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Plain and Lubed.
- Size - 8 x 1.25 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- VELCRO BRAND Hook and loop Strips 3-1/2 in. L 4 pk (90076)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0075)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- STRONG-POINT Wood Screw, #8, Dacrotized Flat Head Square Drive (830QCD)
- STRONG-POINT Wood Screw, #10, Dacrotized Flat Head Phillips Drive (1031D)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- STRONG-POINT Wood Screw, #8, 2 in, Black Oxide Flat Head Phillips Drive (X832NB)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Black Oxide Flat Head Phillips Drive (X826NB)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0250)
- Strong-Point Self-Tapping Screws