Shop All Wood Screws
Strong-Point
Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive
Mfr # XQ6
Zoro # G504058184
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
Pan Head
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XQ6
- Zoro # G504058184
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Item | Wood Screw |
System of Measurement | Inch |
Finish | Black Oxide |
Drive | Square |
Head Type | Pan |
Description
Features
- Type '17' reduces wood splitting.
- Fine thread for hardwoods.
- Superior holding power.
- Square drive prevents cam out and stripping.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Black Oxide Coated.
- Size - 6-20 x 1.50 in.
- Box of 7 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0451-188)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- STINGER Stinger 135091 Cap Nail, 1-1/2 in L, 12, Flat Head, 2000 (135091)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- STRONG-POINT Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT922Y)
- STRONG-POINT Wood Screw, #8, Dacrotized Flat Head Square Drive (830QCD)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- Strong-Point Wood Screws