Shop All Wood Screws
Strong-Point
Wood Screw, #6, W.A.R. Coated Flat Head Phillips Drive
Mfr # 620CW
Zoro # G704058113
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Flat Head
- System of Measurement Inch
- Finish W.A.R. Coated
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 620CW
- Zoro # G704058113
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Details
Item | Wood Screw |
System of Measurement | Inch |
Finish | W.A.R. Coated |
Drive | Phillips |
Head Type | Flat |
Interior/Exterior | Exterior |
Description
Features
- Designed to work with ACQ treated lumber.
- High degree of corrosion resistance.
- Exceeds 1 000/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Designed to work with ACQ treated lumber.
- Family - Outdoor Screws.
- W.A.R. Coated.
- Coarse Thread.
- Size - 6 x 2 in.
- Box of 3 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0018)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0200)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, Nitronic 60, 100 PK (A3591-3EN285)
- STRONG-POINT Wood Screw, #8, 2 in, Black Oxide Flat Head Phillips Drive (X832NB)
- STRONG-POINT Wood Screw, #6, W.A.R. Coated Flat Head Square Drive (XQ620W)
- STRONG-POINT Wood Screw, #8, 2-1/2 in, W.A.R. Coated Flat Head Square Drive (XQ822W)
- STRONG-POINT Wood Screw, #9, 2-1/2 in, Plain Stainless Steel Flat Head Square Drive (940QL)
- STRONG-POINT Wood Screw, #8, Dacrotized Flat Head Square Drive (830QCD)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- HILLMAN Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (42488)
- Strong-Point Wood Screws