Shop All Wood Screws
Strong-Point
Wood Screw, #6, Dacrotized Flat Head Phillips Drive
Mfr # 610CD
Zoro # G403911054
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Finish Dacrotized
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 610CD
- Zoro # G403911054
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Dacrotized |
Item | Wood Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Features
- Exterior wood screw used in fencing decks patios.
- Medium degree of corrosion resistance.
- Exceeds 500/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Used in fencing decks patios.
- Family - Outdoor Screws.
- Dacrotized Coated.
- Coarse Thread.
- Size - 6 x 1 in.
- Box of 10 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51462.013.0001)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel (Z4476-BX)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 7/32 in L, Aluminum Body, 500 PK (AD32ABS201)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK (U08161.037.0002)
- STRONG-POINT Wood Screw, #8, Dacrotized Flat Head Square Drive (830QCD)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- STRONG-POINT Wood Screw, #10, Dacrotized Flat Head Phillips Drive (1031D)
- STRONG-POINT Wood Screw, #9, 3 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT930W)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, Phillips Drive, 2 PK (X948NB)
- GRK FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Torx Drive, 50 PK (12285)
- Strong-Point Wood Screws