Shop All Wood Screws
Strong-Point
Wood Screw, #6, 1-5/8 in, Flat Head Phillips Drive
Mfr # 615CD
Zoro # G003910976
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-5/8 in
- Finish Dacrotized
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong-Point
- MFR # 615CD
- Zoro # G003910976
- UPC # 841355092223
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Finish | Dacrotized |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Features
- Exterior wood screw used in fencing decks patios.
- Medium degree of corrosion resistance.
- Exceeds 500/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications. Used in fencing decks patios.
- Family - Outdoor Screws.
- Dacrotized Coated.
- Coarse Thread.
- Size - 6 x 1.62 in.
- Box of 5 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04160.160.0120)
- ZORO SELECT Socket Set Screw, Cup, 8-32x5/16, PK100 (SSCIA0-80031USA-100BX)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/4 in W, 1/4 in H (WWG310250025036)
- STRONG-POINT Wood Screw, #9, 2-1/2 in, Plain Stainless Steel Flat Head Square Drive (940QL)
- STRONG-POINT Wood Screw, #8, 1-3/4 in, Plain Stainless Steel Flat Head Square Drive (828QL)
- STRONG-POINT Wood Screw, #8, 1-1/2 in, Black Oxide Pan Head Square Drive (XQ6)
- STRONG-POINT Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT820Y)
- STRONG-POINT Wood Screw, #6, W.A.R. Coated Flat Head Square Drive (XQ620W)
- STRONG-POINT Wood Screw, #8, W.A.R. Coated Flat Head Square Drive (XQ830W)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- Strong-Point Wood Screws