Shop All Wood Screws
Strong-Point
Wood Screw, #10, 4 in, Zinc Yellow Stainless Steel Flat Head Torx Drive
Mfr # XT1040Y
Zoro # G004057915
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 4 in
- Material Stainless Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XT1040Y
- Zoro # G004057915
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Zinc Yellow |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 10 x 4 in.
- Box of 800.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 30 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.030.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39080.025.0087)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3532N/SJ3533N)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (8.8 72 FA)
- STRONG-POINT Wood Screw, #8, 1-3/4 in, Plain Stainless Steel Flat Head Square Drive (828QL)
- STRONG-POINT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pancake Head Phillips Drive (112PC)
- STRONG-POINT Wood Screw, #10, 3-1/2 in, W.A.R. Coated Stainless Steel Flat Head Torx Drive (XT1031W)
- STRONG-POINT Wood Screw, #8, 1-5/8 in, Ruspert Coated Wafer Head Phillips Drive (CB815SPN)
- STRONG-POINT Wood Screw, #9, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT922Y)
- STRONG-POINT Wood Screw, #8, Dacrotized Flat Head Square Drive (830QCD)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- Strong-Point Wood Screws