Shop All Brushes
Strong-Point
Strong-Point XQ5C 6-9 x 1.25 in. Face Framing No.7 Square Drive Pan Head Screws Coarse Thread Black Oxide Coated Box of 8 000
Mfr # XQ5C
Zoro # G804037889
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XQ5C
- Zoro # G804037889
- Country of Origin China
- Category Brushes
Description
Features
- Type '17' reduces wood splitting.
- Coarse thread for soft woods.
- Superior holding power.
- Square drive prevents cam out and stripping.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Black Oxide Coated.
- Coarse Thread.
- Size - 6-9 x 1.25 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 20 gal (US), 12 in x 12 in, Harsh Chemicals, Green, Polypropylene (SPCUN1113)
- LIBMAN 2 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 7 in L Brush, Green, Polypropylene, Santoprene (57)
- JANITIZED Windsor Sensor Exhaust Filter 25 pcs/ctn (JAN-IVF310)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- SWIVEL 8 x 1.8 x 1 in. QEP Plastic Brush (SW1678276)
- OSBORN Handle-Style Wire Scratch Brush, Model:, Bristle Length: 7/16in., Bristle: Stainless Steel (54022)
- PRIME-LINE Wire Brush Set, Steel, Brass, and Nylon 3 Pack (RP77250)
- WEILER 7" Acid Brush, White Tampico Fill, 3-1/2" Trim Len, Detachable Handle (74015)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53684)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2XTA8)
- REMCO Vikan Dish Brush w/ Scraper- Medium, White (42375)
- Strong-Point Brushes