Shop All Hex Head Cap Screws
Strong-Point
Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000
Mfr # PGA1032
Zoro # G003910907
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # PGA1032
- Zoro # G003910907
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 2 in |
Details
Item | Hex Head Cap Screw |
System of Measurement | Inch |
Description
Features
- Bonded washer creates leak proof seal.
- Exceeds 1 000/hr. salt spray resistance.
- Rust/Acid Rain Protection.
- ACQ Compatible.
- Material Application - Attaches metal to wood. Used in roofing and siding applications.
- Family - Pole Gripper Screws.
- Strong Shield Coated.
- Hi-Low Thread.
- Size - 10-14 x 2 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151420)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT #10-32 x 7/8 in Hex Hex Machine Screw, Plain Stainless Steel, 100 PK (1PRZ6)
- STRONG-POINT Strong-Point PGA1024 10-14 x 1.50 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 500 (PGA1024)
- ZORO SELECT Not Graded, M30-3.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L (M55000.300.0100)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (55039)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 10 in L, 25 PK (54446)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51010.037.0300)
- SEACHOICE 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 3 in L (1653)
- TANNER 3/8in-16 x 3in Hex Tap Bolts, Full Thread, Steel (TB-298)
- Strong-Point Hex Head Cap Screws