Shop All Hex Head Cap Screws
Strong-Point
Strong-Point PGA1024 10-14 x 1.50 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 500
Mfr # PGA1024
Zoro # G503910971
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # PGA1024
- Zoro # G503910971
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Description
Features
- Bonded washer creates leak proof seal.
- Exceeds 1 000/hr. salt spray resistance.
- Rust/Acid Rain Protection.
- ACQ Compatible.
- Material Application - Attaches metal to wood. Used in roofing and siding applications.
- Family - Pole Gripper Screws.
- Strong Shield Coated.
- Hi-Low Thread.
- Size - 10-14 x 1.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (SSD44SSBSLF201)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK (C-25ST ZD)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK (U51411.056.0002)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.008.0031)
- STRONG-POINT Strong-Point PGA1032 10-14 x 2 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 000 (PGA1032)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 10 PK (N01200.037.0475)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 100 PK (1432CH316)
- BSC PREFERRED silver color Zinc-Plated 410 Stainless Steel, 1" L (99795A161)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01010.160.0060)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 20 PK (223985-20)
- Strong-Point Hex Head Cap Screws