Shop All Finishing Nails
Strong-Point
Strong-Point 0QT 6 x 1 in. Square Drive Trim Head Screws Phosphate Coated Box of 10 000
Mfr # 0QT
Zoro # G003911256
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 0QT
- Zoro # G003911256
- Country of Origin China
- Category Finishing Nails
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Used in wood finishing applications.
- Material Application - Attaches wood trim to drywall or studs.
- Family - Drywall Screws.
- Phosphate Coated.
- Sharp Point.
- Sharp Point.
- Size - 6 x 1 in.
- Box of 10 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-5, Steel, Plain (A042048ACME5)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.025.0150)
- STRONG-POINT Strong-Point 2PT 6 x 2.25 in. Phillips Trim Head Screws Phosphate Coated Box of 3 000 (2PT)
- STRONG-POINT Strong-Point 830QC 8 x 3 in. Square Bugle Head Screws Coarse Thread Phosphate Coated Box of 2 000 (830QC)
- GRIP-RITE FINISH NAILS EG 15GA 2in. (GRFN1532)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- MIDWEST FASTENER 1" Brass Plated Steel Flat Head Nails 10PK (69747)
- HILLMAN Lb 6X2 Brt Trim Nail (461378)
- B&C EAGLE 1-1/4in. 16GA. Galvanized Straight Finish Nails, 2500PK (B16-114)
- Strong-Point Finishing Nails