Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive
Mfr # X826NZ
Zoro # G604057933
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
Flat Head
- System of Measurement Inch
- Finish Zinc Plated
- Materials for Use With Wood
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # X826NZ
- Zoro # G604057933
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1.62 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Finish | Zinc Plated |
Drive | Phillips |
Tip Type | Pointed |
Head Type | Flat |
Materials for Use With | Wood |
Interior/Exterior | Interior |
Description
Features
- Asymmetrical thread pattern.
- Type '17' reduces wood splitting.
- Superior holding power.
- Counter sinking nibs for a flush finish.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Zinc Plated.
- Size - 8 x 1.62 in.
- Box of 5 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000500-100P)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07000.062.0125)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Black Oxide, 3/16 in Ht, 100 PK (U11060.031.0001)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive (W105T)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive (PC12)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- STRONG-POINT 8-18 x 2.50 in. Phillips Modified Truss R-W Head Screws Zinc Plated, 2PK (M92Z)
- STRONG-POINT Self-Drilling Screw, #6-20 x 2-1/4 in, Phosphate Coated Steel Trim Head Square Drive (T2Q)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- Strong-Point Self-Drilling Screws