Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8 x 1.62 in, Stainless Steel Torx Drive
Mfr # XT815SS
Zoro # G904057879
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- System of Measurement Inch
- Fastener Length 1.62 in
- Material Stainless Steel
- Materials for Use With Wood
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XT815SS
- Zoro # G904057879
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1.62 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | Stainless Steel |
Materials for Use With | Wood |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Superior penetration through a variety of woods.
- High degree of corrosion resistance.
- Type '17' reduces wood splitting.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Stainless Steel Screws.
- Coarse Thread.
- Size - 8 x 1.62 in.
- Box of 4 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABS-812)
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B51080.075.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 100 PK (U55050.025.0062)
- RECOIL Free-Running Helical Insert Repair Kit, M14-1.25 (38142)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- STRONG-POINT 8-18 x 0.75 in. Phillips Modified Truss R-W Head Screws Black Oxide Coated, 8PK (M83B)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- STRONG-POINT 6-20 x 0.5 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 15PK (H608)
- STRONG-POINT 8-18 x 2.50 in. Phillips Modified Truss R-W Head Screws Zinc Plated, 2PK (M92Z)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Drive (HA1432)
- DAGGERZ Self-Drilling Screw, #10 x 3/4 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (SDSSS10034)
- Strong-Point Self-Tapping Screws