Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive
Mfr # E83
Zoro # G703911433
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
Oval Head
- Screw Size #8-18
- System of Measurement Inch
- Material Steel
- Fastener Length 3/4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # E83
- Zoro # G703911433
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Drive | Phillips |
Tip Type | Drilling |
Head Type | Oval |
Materials for Use With | Metal, Carpet, Vinyl |
Interior/Exterior | Interior |
Standards | ASTM C 1513, ASTM A 510, ASTM F1941 F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- Commonly used for interior applications.
- Material Application - Attaches carpet or vinyl to metal.
- Drill Capacity - 0.035-0.100 in.
- Family - Self-Drilling Screws.
- Zinc Plated with Finishing Washer.
- Point - 2.
- Size - 8-18 x 0.75 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32458)
- MIDWEST FASTENER Acorn Nut, #10-32, Steel, Nickel Plated, 100 PK (03788)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-7)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- STRONG-POINT Self-Drilling Screw, 1/4"-20 x 3-1/4 in, W.A.R. Coated Steel Flat Head Phillips Drive (R314W)
- STRONG-POINT Self-Drilling Screw, #6-20 x 1-1/4 in, Phosphate Coated Steel Phillips Drive (D614)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Wafer Head Torx Drive (W106T)
- STRONG-POINT 6-20 x 0.5 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 15PK (H608)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Drive (HA1432)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Hex Head Hex Drive, 50 PK (53627)
- Strong-Point Self-Drilling Screws