Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive
Mfr # M95Z
Zoro # G703911235
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
Truss Head
- Screw Size #8-18
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # M95Z
- Zoro # G703911235
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Drive | Phillips |
Tip Type | Drilling |
Head Type | Truss |
Materials for Use With | Metal |
Standards | ASTM C 1513, ASTM A 510, F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Material Application - Attaches wire lath to metal studs.
- Drill Capacity - 0.035-0.100 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 8-18 x 3 in.
- Box of 1 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09545)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51040.050.0008)
- METABO HPT Collated Finishing Nail, 1-1/2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24202SHPT)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08613)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- STRONG-POINT Self-Drilling Screw, #6-20 x 1-1/4 in, Phosphate Coated Steel Phillips Drive (D614)
- STRONG-POINT 8-18 x 0.75 in. Phillips Modified Truss R-W Head Screws Black Oxide Coated, 8PK (M83B)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54500)
- Strong-Point Self-Tapping Screws