Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Trim Head Square Drive
Mfr # T3QZ
Zoro # G904037741
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
Drilling Tip
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Materials for Use With Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # T3QZ
- Zoro # G904037741
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3 in |
Details
Item | Self-Drilling Screw |
Material | Steel |
Head Type | Trim |
Finish | Zinc Plated |
Drive | Square |
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Wood, Metal |
Standards | ASTM A 510, ASTM F1941, F.I.P.-1000.7, SAE J78 |
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.035-0.100 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 8-18 x 3 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0700)
- ZORO SELECT Slotted Shim 3 x 3" x 0.075", Pk10 (36D741)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (213SS)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Drive (HA1432)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- STRONG-POINT 8-18 x 0.75 in. Phillips Modified Truss R-W Head Screws Black Oxide Coated, 8PK (M83B)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2-3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (1044KPM)
- Strong-Point Self-Drilling Screws