Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive
Mfr # M82Z
Zoro # G303911055
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # M82Z
- Zoro # G303911055
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | ASTM C 1513, ASTM A 510, F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Material Application - Attaches wire lath to metal studs.
- Drill Capacity - 0.035-0.100 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 8-18 x 0.5 in.
- Box of 10 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-6)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK (54941)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39686.025.0250)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA57)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (HA1024)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Wafer Head Torx Drive (W106T)
- STRONG-POINT Self-Drilling Screw, #10 x 3-1/2 in, Zinc Yellow Plated Flat Head Torx Drive (XT1031Y)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Gray Spex Steel Flat Head Phillips Drive, 100 PK (1096000)
- Strong-Point Self-Tapping Screws