Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8-18 x 1-1/4 in, Passivated Stainless Steel Truss Head Phillips Drive
Mfr # 4M85
Zoro # G804037421
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- Material Stainless Steel
- Finish Passivated
- System of Measurement Inch
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 4M85
- Zoro # G804037421
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1-1/4 in |
Details
Item | Self-Drilling Screw |
Material | Stainless Steel |
Head Type | Truss |
Finish | Passivated |
Drive | Phillips |
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Metal |
Standards | F.I.P.-1000.7, SAE J78 |
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Medium degree of corrosion resistance.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.100 in.
- Family - Stainless Steel Screws.
- Passivated and Waxed.
- Point - 2.
- Size - 8-18 x 1.25 in.
- Box of 3 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- ZORO SELECT Grade 5, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01060.150.0300)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-1/8" L, PK25 (2UJN1)
- STRONG-POINT 12-24 x 1.25 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 3PK (HA5)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT Self-Drilling Screw, 1/4"-20 x 3-1/4 in, W.A.R. Coated Steel Flat Head Phillips Drive (R314W)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive (W105T)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- ZORO SELECT Self-Drilling Screw, #8-18 x 7/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 2000 PK (0814KPM188)
- Strong-Point Self-Tapping Screws