Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #8-15 x 1-1/4 in, Ruspert Coated Wafer Head Phillips Drive
Mfr # 814CB
Zoro # G204057944
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
Wafer Head
- Screw Size #8-15
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Finish Ruspert Coated
- Materials for Use With Cement, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 814CB
- Zoro # G204057944
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-15 |
Fastener Length | 1-1/4 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Finish | Ruspert Coated |
Drive | Phillips |
Tip Type | Pointed |
Head Type | Wafer |
Materials for Use With | Cement, Wood |
Description
Features
- Ceramic coating provides protection from corrosion.
- Designed to work with all backer boards.
- Nibs under head clamp board firmly.
- Material Application - Attaches cement board to wood studs.
- Family - Cement Board Screws.
- Ruspert Coated.
- Hi-Low Thread.
- Sharp Point.
- Size - 8-15 x 1.25 in.
- Box of 5 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0544-188)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1-1/2in Solid Brass 25PK (9003778)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (34813)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0100)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT 8-18 x 0.75 in. Phillips Modified Truss R-W Head Screws Black Oxide Coated, 8PK (M83B)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Drive (HA1432)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- KANEBRIDGE Self-Drilling Screw, #10 x 2 in, Zinc Bake Pan Head Phillips Drive (1032KPM)
- Strong-Point Self-Tapping Screws