Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #6-20 x 1-1/4 in, Black Oxide Pan Head Square Drive
Mfr # XQ5
Zoro # G204058125
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
Pointed Tip
Pan Head
- Screw Size #6-20
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Finish Black Oxide
- Drive Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XQ5
- Zoro # G204058125
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 1-1/4 in |
Drive Size | #7 |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Finish | Black Oxide |
Drive | Square |
Tip Type | Pointed |
Head Type | Pan |
Materials for Use With | Wood |
Interior/Exterior | Interior |
Description
Features
- Type '17' reduces wood splitting.
- Fine thread for hardwoods.
- Superior holding power.
- Square drive prevents cam out and stripping.
- Material Application - Wood screws for interior wood applications.
- Family - Woodworking Screws.
- Black Oxide Coated.
- Size - 6-20 x 1.25 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M8C55KCS)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M12020CSP)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNX4801000-050P1)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Wafer Head Torx Drive (W106T)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Wafer Head Torx Drive (W104T)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive (W105T)
- STRONG-POINT 8-18 x 0.75 in. Phillips Modified Truss R-W Head Screws Black Oxide Coated, 8PK (M83B)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (HA1024)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- Strong-Point Self-Drilling Screws