Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, 1/4"-20 x 3-1/4 in, W.A.R. Coated Steel Flat Head Phillips Drive
Mfr # R314W
Zoro # G203911636
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
Flat Head
- Screw Size 1/4"-20
- System of Measurement Inch
- Material Steel
- Fastener Length 3-1/4 in
- Finish W.A.R. Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # R314W
- Zoro # G203911636
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3-1/4 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Material | Steel |
Finish | W.A.R. Coated |
Drive | Phillips |
Tip Type | Drilling |
Head Type | Flat |
Materials for Use With | Wood, Metal |
Standards | ASTM C 1513, F.I.P.-1000.7 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Exceeds 1 000/hrs. salt spray resistance.
- For use in pressure treated lumber.
- Wings ream hole in wood preventing "jacking action".
- Used for attaching lumber or headers to steel.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.110-0.375 in.
- Family - Self-Drilling Screws.
- W.A.R. Coated.
- Point - 4.
- Size - 0.25-20 x 3.25 in.
- Box of 1 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0002)
- B&C EAGLE 1-1/2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B16112SS-1M)
- PRIME-LINE T-Nut, 4 Prongs, M10-1.50, Steel, Zinc Plated, 12 mm Barrel Ht, 10 PK (9078904)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- STRONG-POINT Self-Drilling Screw, #10 x 3-1/2 in, Zinc Yellow Plated Flat Head Torx Drive (XT1031Y)
- STRONG-POINT Self-Drilling Screw, #6-20 x 2-1/4 in, Phosphate Coated Steel Trim Head Square Drive (T2Q)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (HA1024)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0824KPP188)
- Strong-Point Self-Drilling Screws