Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #14-14 x 6 in, Passivated Stainless Steel Hex Head Hex Drive
Mfr # 4H1496
Zoro # G704037460
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Stainless Steel
- Finish Passivated
- Materials for Use With Metal
- Standards F.I.P.-1000.7, SAE J78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 4H1496
- Zoro # G704037460
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-14 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Stainless Steel |
Finish | Passivated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | F.I.P.-1000.7, SAE J78 |
Description
Features
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Medium degree of corrosion resistance.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.060-0.220 in.
- Family - Stainless Steel Screws.
- Passivated and Waxed.
- Point - 3.
- Size - 14-14 x 6 in.
- Box of 250.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1032-225-50)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.050.0030)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04160.125.0600)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (SCIA0-60125USA-100BX)
- STRONG-POINT 10-16 x 0.63 in. Phillips Pancake Head Screws Zinc Plated, 8PK (PC5)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Wafer Head Torx Drive (W106T)
- STRONG-POINT Self-Drilling Screw, #10 x 3-1/2 in, Zinc Yellow Plated Flat Head Torx Drive (XT1031Y)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Drive (HA1432)
- STRONG-POINT 6-20 x 0.5 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 15PK (H608)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Wafer Head Torx Drive (W104T)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07963)
- Strong-Point Self-Drilling Screws