Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #14-14 x 2-1/2 in, Passivated Stainless Steel Hex Head Hex Drive
Mfr # 4HA1440
Zoro # G103910906
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Drilling Tip
Hex Head
- Screw Size #14-14
- System of Measurement Inch
- Material Stainless Steel
- Fastener Length 2-1/2 in
- Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 4HA1440
- Zoro # G103910906
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-14 |
Fastener Length | 2-1/2 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Passivated |
Drive | Hex |
Tip Type | Drilling |
Head Type | Hex |
Materials for Use With | Metal |
Standards | ASTM C 1513, ASTM A 510, F.I.P.-1000.7, SAE J78, ICC-ES ESR-3528 |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Bonded washer creates leak proof seal.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.060-0.220 in.
- Family - Stainless Steel Screws.
- Passivated and Waxed.
- 0.63 in O.D. Bonded Washer.
- Point - 3.
- Size - 14-14 x 2.50 in.
- Box of 800.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0200)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.216X60)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25 PK (WASB38WZ)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21920)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- STRONG-POINT 6-20 x 0.5 in. Unslotted Indented Hex Washer Head Screws Zinc Plated, 15PK (H608)
- STRONG-POINT Self-Drilling Screw, #6-20 x 1-1/4 in, Phosphate Coated Steel Phillips Drive (D614)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK (1024PSW)
- Strong-Point Self-Drilling Screws