Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #10 x 3-1/2 in, Zinc Yellow Plated Flat Head Torx Drive
Mfr # XT1031Y
Zoro # G904057978
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Flat Head
- Screw Size #10
- System of Measurement Inch
- Fastener Length 3-1/2 in
- Finish Zinc Yellow Plated
- Materials for Use With Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # XT1031Y
- Zoro # G904057978
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Finish | Zinc Yellow Plated |
Drive | Torx |
Head Type | Flat |
Materials for Use With | Wood |
Interior/Exterior | Exterior |
Description
Features
- Star drive prevents cam out and stripping for improved driveability.
- Used for moderate corrosion applications.
- 0.0003 plating thickness.
- 180/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 10 x 3.50 in.
- Box of 1 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3 in Length, 3 PK (33128)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121790)
- STRONG-POINT Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Drive (HA1432)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3-1/2 in, Phosphate Coated Steel Flat Head Phillips Drive (D1031)
- STRONG-POINT 8-18 x 2.50 in. Phillips Modified Truss R-W Head Screws Zinc Plated, 2PK (M92Z)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3 in, Phosphate Coated Steel Trim Head Square Drive (T3Q)
- STRONG-POINT Self-Drilling Screw, #10-16 x 3/4 in, Passivated Stainless Steel Hex Head Hex Drive (4H1012)
- STRONG-POINT Self-Drilling Screw, #6-20 x 2-1/4 in, Phosphate Coated Steel Trim Head Square Drive (T2Q)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- Strong-Point Self-Tapping Screws