Shop All Self-Drilling Screws
Strong-Point
Self-Drilling Screw, #10-14 x 2-1/2 in, Shield Coated Hex Head Hex Drive
Mfr # PG1040
Zoro # G504057934
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
- System of Measurement Inch
- Finish Shield Coated
- Materials for Use With Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # PG1040
- Zoro # G504057934
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-14 |
Fastener Length | 2-1/2 in |
Details
Item | Self-Drilling Screw |
System of Measurement | Inch |
Finish | Shield Coated |
Drive | Hex |
Head Type | Hex |
Materials for Use With | Wood, Metal |
Description
Features
- High degree of corrosion resistance.
- Exceeds 1 000/hr. salt spray resistance.
- Rust/Acid Rain Protection.
- ACQ Compatible.
- Material Application - Attaches metal to wood. Used in roofing and siding applications.
- Family - Pole Gripper Screws.
- Strong Shield Coated.
- Hi-Low Thread.
- Size - 10-14 x 2.50 in.
- Box of 1 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 5000 PK (1008PSW)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (1286)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62748)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91273)
- STRONG-POINT Self-Drilling Screw, 1/4"-20 x 3-1/4 in, W.A.R. Coated Steel Flat Head Phillips Drive (R314W)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Wafer Head Torx Drive (W105T)
- STRONG-POINT Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive (PC12)
- STRONG-POINT Self-Drilling Screw, #8 x 1.62 in, Zinc Plated Flat Head Phillips Drive (X826NZ)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- STRONG-POINT Self-Drilling Screw, #8-15 x 1-1/4 in, Ruspert Coated Wafer Head Phillips Drive (814CB)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1/2 in, Cadmium Steel Pan Head Phillips Drive, 4000 PK (MS51861-25)
- Strong-Point Self-Tapping Screws