Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # R334W
Zoro # G303899452
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong-Point
- MFR # R334W
- Zoro # G303899452
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Exceeds 1 000/hrs. salt spray resistance.
- For use in pressure treated lumber.
- Wings ream hole in wood preventing "jacking action".
- Used for attaching lumber or headers to steel.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.110-0.375 in.
- Family - Self-Drilling Screws.
- W.A.R. Coated.
- Point - 4.
- Size - 0.25-20 x 3.75 in.
- Box of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x3/8, PK100 (U07891.031.0037)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01200.025.0450)
- ZORO SELECT Dowel Pin, Std, SS, M5x14mm L, PK25 (DP7X05014h8-025P1)
- PWR DRIVE 3/8-inch x 6-inch CST Torx Star Drive General Construction Structural Screws, 10PK (FTC17GO386MR)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- SUBURBAN BOLT AND SUPPLY #10 x 1-1/4 in Hex Hex Machine Screw, Plain Stainless Steel (A2090120116HT)
- Strong-Point Machine Screws