Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # R334
Zoro # G803899051
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # R334
- Zoro # G803899051
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Wings ream hole in wood preventing "jacking action".
- Used for attaching lumber or headers to steel.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.110-0.375 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 4.
- Size - 0.25-20 x 3.75 in.
- Box of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel 25 PK (50382)
- ZORO SELECT Drywall Screw, #10 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0300)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07410.031.0350)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- MIDWEST FASTENER #5-32 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 70 PK (61387)
- Strong-Point Machine Screws