Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # R314
Zoro # G503899184
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # R314
- Zoro # G503899184
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Wings ream hole in wood preventing "jacking action".
- Used for attaching lumber or headers to steel.
- Material Application - Attaches wood to metal.
- Drill Capacity - 0.110-0.375 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 4.
- Size - 0.25-20 x 3.25 in.
- Box of 1 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 8, Yellow Zinc, 39/64 in Ht, 25 PK (U12422.050.0002)
- L.H. DOTTIE Hex Nut, #10-24, Silicon Bronze, 100 PK (HNBZ1024)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP277)
- NEWPORT FASTENERS Screw Anchor, Steel, 100 PK (797115)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.025.0075)
- Strong-Point Machine Screws