Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # N832
Zoro # G604037911
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong-Point
- MFR # N832
- Zoro # G604037911
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Multipurpose sheet metal screw for light to medium gauge applications.
- Zinc plating meets ASTM B 633 for electrodeposited zinc coatings.
- Material Application - Attaches light gauge sheet metal to sheet metal.
- Family - Needle Point Screws.
- Zinc Plated.
- Size - 8 x 2 in.
- Box of 3 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Common Nail, 5/8 in L, Steel, 6 PK (122538)
- E-Z LOK Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (450-10)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 10 PK (M04104.200.0110)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L, 5 PK (93635A420)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- ZORO SELECT #10-32 x 3/8 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZY29)
- Strong-Point Machine Screws