Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # N816
Zoro # G504037769
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # N816
- Zoro # G504037769
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Multipurpose sheet metal screw for light to medium gauge applications.
- Zinc plating meets ASTM B 633 for electrodeposited zinc coatings.
- Material Application - Attaches light gauge sheet metal to sheet metal.
- Family - Needle Point Screws.
- Zinc Plated.
- Size - 8 x 1 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 47127 5 lbs. 2 in. Coarse Thread Drywall Screw - Black (196534)
- L.H. DOTTIE Hex Nut, #6-32, Brass, 100 PK (HNBR632)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP10)
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 100 PK (51858)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- ZORO SELECT M5-0.80 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.050.0060)
- Strong-Point Machine Screws