Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # HA53
Zoro # G803898634
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # HA53
- Zoro # G803898634
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Manufactured to SAE J78 for dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- ICC-ES Evaluation Report - ESR-3528.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.125-0.500 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- 0.56 in. O.D. Bonded Washer.
- Point - 5.
- Size - 12-24 x 2 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (1GUB4)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 10 PK (Z9200)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain (N2028-316SS-6)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- NEWPORT FASTENERS #1-64 x 1/4 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (990778)
- Strong-Point Machine Screws