Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # HA1428
Zoro # G803898788
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strong-Point
- MFR # HA1428
- Zoro # G803898788
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Manufactured to SAE J78 for dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- ICC-ES Evaluation Report - ESR-3528.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.060-0.220 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- 0.62 in. O.D. Bonded Washer.
- Point - 3.
- Size - 14-14 x 1.75 in.
- Box of 1 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 7/16"-14, 25 PK (V210 7/16-25)
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, Steel Black Zinc Plated (Z4450-BLACK)
- HAMMOND 10-32 Zinc Plated Clip Nuts, 25-Count (1421NP25)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- Strong-Point Machine Screws