Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # H1240
Zoro # G303898790
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # H1240
- Zoro # G303898790
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Manufactured to SAE J78 for dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- ICC-ES Evaluation Report - ESR-3528.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.210 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 3.
- Size - 12-14 x 2.50 in.
- Box of 1 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 8 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x8)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81450)
- MIDWEST FASTENER Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 17 PK (68526)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- HILLMAN FH PHL MS Z 1/4-20X2 1/2 (101145)
- Strong-Point Machine Screws