Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # H1216
Zoro # G503898972
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # H1216
- Zoro # G503898972
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Manufactured to SAE J78 for dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- ICC-ES Evaluation Report - ESR-3528.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.210 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 3.
- Size - 12-14 x 1 in.
- Box of 4 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm Length (A4490030006)
- WADDELL 1/2 In. x 36 In. Hardwood Dowel Rod (6308UB-20)
- BSC PREFERRED yellow zinc Zinc Yellow-Chromate Plated Steel, 1" L, 10 PK (93474A229)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04114.050.0350)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (470250-PR-500)
- Strong-Point Machine Screws