Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # H1008
Zoro # G803898689
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # H1008
- Zoro # G803898689
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Manufactured to SAE J78 for dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- ICC-ES Evaluation Report - ESR-3528.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.110 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 10-16 x 0.5 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.037.0125)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- ZORO SELECT M3-0.50 x 8 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.030.0008)
- Strong-Point Machine Screws