Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # F84
Zoro # G103898983
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # F84
- Zoro # G103898983
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM F1941 for corrosion resistance.
- For counter-sunk holes.
- Material Application - Attaches metal to metal.
- Drill Capacity - 0.035-0.100 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 8-18 x 1 in.
- Box of 8 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1 in, Climaseal Finish 18-8 Stainless Steel Hex Head Hex Drive, 200 PK (858089-200)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/16 in Bore Dia., 25 PK (KG-31ST OIL)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (KG-75SJ)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- ZORO SELECT 1/4"-20 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0200)
- Strong-Point Machine Screws