Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # F6Z
Zoro # G603898995
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # F6Z
- Zoro # G603898995
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- Material Application - Attaches metal track to metal studs.
- Drill Capacity - 0.035-0.090 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 6-20 x 0.44 in.
- Box of 10 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51450.040.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37170.062.0001)
- G.L. HUYETT Cage Nut, M6-1.00, Zinc Electroplate Finish (EFCN-C7988-M61-3B)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, #10-32 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5WY60)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- NEWPORT FASTENERS #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (781806-BR-5000)
- Strong-Point Machine Screws