Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # D830Z
Zoro # G103795343
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # D830Z
- Zoro # G103795343
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 954 for attaching gypsum board to steel studs.
- Material Application - Attaches gypsum insulation and wood to metal.
- Drill Capacity - 0.035-0.100 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 8-18 x 3 in.
- Box of 2 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKTP)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Zinc Plated Finish (3536)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 63/64 in Lg, 3/32 in Ht, 50 PK (1LAK2)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 0.67 to 0.71 in Head Ht, 3/4 in Lg (TSI0370075P0-005P)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- ZORO SELECT M2.5-0.45 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 1500 PK (M2.516MPF188)
- Strong-Point Machine Screws