Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # D610Z
Zoro # G903795345
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # D610Z
- Zoro # G903795345
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 954 for attaching gypsum board to steel studs.
- Material Application - Attaches gypsum insulation and wood to metal.
- Drill Capacity - 0.035-0.090 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 6-20 x 1 in.
- Box of 10 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Galvanized Finish, 25 PK (LWIS100GUSA-025BX)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP166)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-356)
- Strong-Point Machine Screws