Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # D1040Z
Zoro # G103795206
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # D1040Z
- Zoro # G103795206
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 954 for attaching gypsum board to steel studs.
- Material Application - Attaches gypsum insulation and wood to metal.
- Drill Capacity - 0.035-0.110 in.
- Family - Self-Drilling Screws.
- Zinc Plated.
- Point - 2.
- Size - 10-16 x 4 in.
- Box of 1 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 30 PK (62457)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07415.025.0100)
- PRIME-LINE Hex Lag Screw 3/8in X 3in Grade 18-8 Stainless Steel 15PK (9056294)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- SUBURBAN BOLT AND SUPPLY #10-32 x 2 in Hex Hex Machine Screw, Plain Stainless Steel (A2310120200H)
- Strong-Point Machine Screws