Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # D1040
Zoro # G803898665
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # D1040
- Zoro # G803898665
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM C 1513 for cold-formed steel framing connections.
- Meets F.I.P.-1000.7 for torsional strength & drill speed.
- Meets SAE J78 for performance & dimensional specifications.
- ICC-ES Evaluation Report - ESR-3528.
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 954 for attaching gypsum board to steel studs.
- Material Application - Attaches gypsum insulation and wood to metal.
- Drill Capacity - 0.035-0.110 in.
- Family - Self-Drilling Screws.
- Phosphate Coated.
- Point - 2.
- Size - 10-16 x 4 in.
- Box of 1 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07400.180.0080)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.030.0008)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31470)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- ZORO SELECT M4-0.70 x 9.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJIX04012-010P1)
- Strong-Point Machine Screws