Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 90MB
Zoro # G304037730
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 90MB
- Zoro # G304037730
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Multipurpose sheet metal screw for light gauge metal or wood applications.
- Material Application - Finishing screw for use when aesthetics are important.
- Family - Drywall Screws.
- Black Oxide Coated.
- Size - 8 x 1.62 in.
- Box of 4 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0200)
- MIDWEST FASTENER Wedge Anchor, 5/16" Dia., 2-3/4" L, Steel Hot Dipped Galvanized, 50 PK (53214)
- ZORO SELECT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U39350.006.0100)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPII0-600250-100P)
- Strong-Point Machine Screws