Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 822CY
Zoro # G203994264
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 822CY
- Zoro # G203994264
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Used for low corrosion applications.
- 90/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 8 x 2.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/4" Linch Pins 8PK (930062)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- ZORO SELECT 3/8"-16 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (3796MPF)
- Strong-Point Machine Screws