Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 822C
Zoro # G203972651
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 822C
- Zoro # G203972651
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 1002 for attaching gypsum board to wood studs.
- Material Application - Attaches double or multi-layered drywall to wood studs.
- Family - Drywall Screws.
- Phosphate Coated.
- Coarse Thread.
- Size - 8 x 2.50 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Black Steel Flat Head Phillips Drive, 5 PK (79471)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- ZORO SELECT M4-0.70 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0035)
- Strong-Point Machine Screws