Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 615CY
Zoro # G903769698
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 615CY
- Zoro # G903769698
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Used for low corrosion applications.
- 90/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 6 x 1.62 in.
- Box of 5 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04160.056.0450)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK (U51000.031.0150)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0200)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2.375 in Shaft Dia (VSH-237)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (HA1420)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- ZORO SELECT #2-56 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0031)
- Strong-Point Machine Screws