Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 610CY
Zoro # G203769695
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 610CY
- Zoro # G203769695
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Used for low corrosion applications.
- 90/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 6 x 1 in.
- Box of 10 000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04104.037.0125)
- SPAX Sheet Metal Screw, #6 x 1 in, Yellow Zinc Plated Flat Head (4101020350252)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931762)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50586)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- STRONG-POINT Machine Screw, Plain Steel (F7Z)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (HA1012)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- ZORO SELECT #5-40 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.012.0050)
- Strong-Point Machine Screws