Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 1060C
Zoro # G403955577
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 1060C
- Zoro # G403955577
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Meets ASTM C 1002 for attaching gypsum board to wood studs.
- Material Application - Attaches gypsum board foam and insulation to wood.
- Family - Drywall Screws.
- Phosphate Coated.
- Coarse Thread.
- Size - 10 x 6 in.
- Box of 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.766" Replacement Pin Gage P-5 0.0002 Tolerance (4103-0766)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel (U07111.075.0400)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 6 in Shank, 1-11/16 in ID, Steel, Plain (K2009-6)
- STRONG-POINT Machine Screw, Plain Steel (H1224)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (86MB)
- STRONG-POINT Machine Screw, Plain Steel (D830Z)
- ZORO SELECT #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Black Steel, 10000 PK (0606MTPBZ)
- Strong-Point Machine Screws