Shop All Machine Screws
Strong-Point
Machine Screw, Plain Steel
Mfr # 1040SY
Zoro # G103769412
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 1040SY
- Zoro # G103769412
- Country of Origin China
- Category Machine Screws
Details
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
Features
- Meets ASTM A 510 for carbon steel manufacturing.
- Used for low corrosion applications.
- 90/hr. salt spray resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Outdoor Screws.
- Zinc Yellow Plated.
- Coarse Thread.
- Size - 10 x 4 in.
- Box of 800.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 10 PK (UST235820)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.037.0137)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/16 in Shoulder Lg, 316 Stainless Steel (STR61612C05)
- STRONG-POINT Machine Screw, Plain Steel (H812)
- STRONG-POINT 10 x 1 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 5PK (N1016)
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- STRONG-POINT 6 x 0.37 in. Slotted Indented Hex Washer Head Screws Zinc Plated, 20PK (N606)
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- STRONG-POINT Machine Screw, Plain Steel (615CY)
- ALLIED TITANIUM 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain Titanium (0001297)
- Strong-Point Machine Screws