Shop All Lag Screws
Strong-Point
Lag Screw, #14, 2 in, Strong Shield Coated Hex Unslotted Drive
Mfr # PG1032
Zoro # G704058052
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive Unslotted
- Finish Strong Shield Coated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # PG1032
- Zoro # G704058052
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Details
Item | Lag Screw |
System of Measurement | Inch |
Drive | Unslotted |
Finish | Strong Shield Coated |
Head Style | Hex |
Description
Features
- High degree of corrosion resistance.
- Exceeds 1 000/hr. salt spray resistance.
- Rust/Acid Rain Protection.
- ACQ Compatible.
- Material Application - Attaches metal to wood. Used in roofing and siding applications.
- Family - Pole Gripper Screws.
- Strong Shield Coated.
- Hi-Low Thread.
- Size - 10-14 x 2 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.872" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0872)
- AMPG Barrel Nut, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4660)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (U07040.031.0150)
- TOMPKINS Hydraulic Fitting-International04BSPP BONDED SEAL (DS-BSP-04)
- STRONG-POINT Acoustical Eye Lag Screw 1/4 x 2in w/ Self-Drilling Point (EA2)
- STRONG-POINT Lag Screw, #14, 1-1/2 in, Strong Shield Coated Hex Unslotted Drive (PG1024)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Black E-Coat Hex Hex Drive, 5 PK (932722)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 8 PK (932685)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0450)
- ZORO SELECT Lag Screw, 5/16 in, 3 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3148LB)
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- Strong-Point Lag Screws