Shop All Deck Screws
Strong-Point
Deck Screw, #8 x Stainless Steel
Mfr # 820CSS
Zoro # G603910895
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 820CSS
- Zoro # G603910895
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Details
Material | Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Features
- For fencing decks patio furniture spas.
- Highest degree of corrosion resistance.
- Material Application - Exterior wood screws for outdoor applications.
- Family - Stainless Steel Screws.
- Coarse Thread.
- Size - 8 x 2 in.
- Box of 3 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Aluminum Body, 250 PK (AD62ABS200)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.050.0650)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 3in Solid Brass 15PK (9035926)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- STARBORN Starborn 5001358 No.9 x 1.87 in. Star Pan Head Epoxy Coated Stainless Steel Fascia Screws; Gray (5001358)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 180 PK (09157)
- GRK FASTENERS GRK Fasteners 5913272 0.31 x 3.5 in. Star Self Tapping Zinc Construction Screws; Yellow (5913272)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 159 PK (54000)
- DAGGERZ Deck Screw, #12 x 5 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 500 PK (DKSTSS1250)
- Strong-Point Deck Screws