Shop All Deck Screws
Strong-Point
Deck Screw, #8 x 2-1/4 in, Steel
Mfr # 824CB
Zoro # G604057919
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Fastener Length 2-1/4 in
- Material Steel
- Finish Ruspert Coated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong-Point
- MFR # 824CB
- Zoro # G604057919
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/4 in |
Details
Material | Steel |
Finish | Ruspert Coated |
Item | Deck Screw |
System of Measurement | Inch |
Description
Features
- Ceramic coating provides protection from corrosion.
- Designed to work with all backer boards.
- Nibs under head clamp board firmly.
- Material Application - Attaches cement board to wood studs.
- Family - Cement Board Screws.
- Ruspert Coated.
- Hi-Low Thread.
- Sharp Point.
- Size - 8-15 x 2.25 in.
- Box of 2 500.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 200 PK (2376)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.100.0600)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48402)
- HILLMAN Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive (401710819)
- ZORO SELECT Deck Screw, #8 x 1 in, Steel, Flat Head, Square Drive, 4000 PK (0816DQG)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 260 PK (09155)
- NEWPORT FASTENERS Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 1000 PK (942432)
- FASTENMASTER FMTR3212350SLMD 2.5 in. Composite Deck Screw 350 Piece (FA11338)
- SCREW PRODUCTS Deck Screw, #10 x 2-3/4 in, Steel, Torx Drive (CD234FT)
- Strong-Point Deck Screws